Knurled Knob, Sz: 3, D1= 63 D=3/8-16, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black

  • Mfr # K0261.23A4

  • Zoro # G7139957


product price:  $7.29
/ea

Key Features

Material
Thermoplastic
Diameter
2.48"
Thread Size
3/8-16
Type
Internal Thread, Stainless Steel Bushing
Overall Length
1.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.23A4
Zoro #
G7139957
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
2.48"
Thread Size
3/8-16
Overall Length
1.61"

Details

Material
Thermoplastic
Type
Internal Thread, Stainless Steel Bushing
Item
Knurled Wheel
Knob Type
Novo Grip
Finish
Matte Black

Description

Knurled Wheel, Thread Size 3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.