Knurled Knob, Sz: 3, D1= 63 D=3/8-16X40, Form L, Plastic Black, Comp: Stainless Steel, Cap: Black

  • Mfr # K0261.53A4X40

  • Zoro # G7140124


product price:  $7.65
/ea

Key Features

Overall Length
3.19"
Type
External Thread, Stainless Steel Stud
Knob Type
Novo Grip
Material
Thermoplastic
Screw Length
1.57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0261.53A4X40
Zoro #
G7140124
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.19"
Screw Length
1.57"
Thread Size
3/8-16
Diameter
2.48"

Details

Type
External Thread, Stainless Steel Stud
Knob Type
Novo Grip
Material
Thermoplastic
Finish
Matte Black
Item
Knurled Wheel

Description

Knurled Wheel, Thread Size 3/8-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.