Knurled Knob, Thermoplastic, Black, D= 1/4-20X30, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black

  • Mfr # K0247.01A2X30

  • Zoro # G7140255


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Overall Length
2.05"
Diameter
0.83"
Knob Type
Novo Grip
Screw Length
1.18"
Thread Size
1/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.01A2X30
Zoro #
G7140255
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2.05"
Diameter
0.83"
Screw Length
1.18"
Thread Size
1/4-20

Details

Knob Type
Novo Grip
Item
Knurled Knob
Finish
Matte Black
Components
Stainless Steel
Material
Thermoplastic
Type
External Thread

Description

Knurled Knob, Thread Size 1/4-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.