Knurled Knob, Thermoplastic, Black, D= 5/16-18, D1= 26, H= 26, Comp: Steel, Cap: Black
Mfr # K0247.2A3
Zoro # G7140675
product price: $2.19
/eaSold in multiples of 4 for $8.76
Key Features
Components
Steel
Thread Size
5/16-18
Diameter
1.02"
Type
Internal Thread
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.2A3
Zoro #
G7140675
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
5/16-18
Diameter
1.02"
Overall Length
1.02"
Details
Components
Steel
Item
Knurled Knob
Type
Internal Thread
Knob Type
Novo Grip
Finish
Matte Black
Material
Thermoplastic
Description
Knurled Knob, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.