Knurled Knob, Thermoplastic, Black, D= 5/16-18X20, D1= 26, H= 26, Comp: Steel, Cap: Black
Mfr # K0247.2A3X20
Zoro # G7141549
product price:Â $2.35
/ea
Sold in multiples of 3 for $7.05
Key Features
Components
Steel
Screw Length
0.78"
Diameter
1.02"
Knob Type
Novo Grip
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.2A3X20
Zoro #
G7141549
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
0.78"
Diameter
1.02"
Thread Size
5/16-18
Overall Length
1.81"
Details
Components
Steel
Knob Type
Novo Grip
Material
Thermoplastic
Item
Knurled Knob
Type
External Thread
Finish
Matte Black
Description
Knurled Knob, Thread Size 5/16-18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.