Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Knob, Thermoplastic, Black, D= M05, D1= 21, H= 22, Comp: Steel, Cap: Black

  • Mfr # K0247.105

  • Zoro # G7140264


product price: $1.95
/ea
Sold in multiples of 4 for $7.80

Key Features

Type
Internal Thread
Diameter
0.83"
Thread Size
M5
Components
Steel
Overall Length
0.87"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.105
Zoro #
G7140264
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
0.83"
Thread Size
M5
Overall Length
0.87"

Details

Type
Internal Thread
Item
Knurled Knob
Components
Steel
Finish
Matte Black
Material
Thermoplastic
Knob Type
Novo Grip

Description

Knurled Knob, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.