Knurled Knob, Thermoplastic, Black, D= M05X10, D1= 21, H= 22, Comp: Steel, Cap: Black

  • Mfr # K0247.105X10

  • Zoro # G3301602


product price: $2.65
/ea

Key Features

Base Dia. (In.)
14mm
Color
Gray
Diameter
21mm
Finish
Matte
Height
22mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0247.105X10
Zoro #
G3301602
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
14mm
Diameter
21mm
Height
22mm
Screw Length
10.00 mm
Thread Size
M5
Overall Length
21 mm
Overall Height
22 mm
Handle Dia.
21.00mm
Base Dia.
14.00mm
Thread Length
10 mm
Base Diameter
14 mm
Handle Diameter
21 mm
Base Height
8 mm

Details

Color
Gray
Finish
Matte
Knob Type
Novo Grip
Material
Thermoplastic
Style
Knurled
Item
Hand Knob
Type
External Thread
Components
Steel
Handle Type
Knurled Round
Features
Steel Trivalent Blue Passivated, Stainless Steel Bright
Handle Material
Thermoplastic
Thread Material
Steel
Measurement System
Metric

Description

Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M5, Handle Dia. 21.00mm, Base Dia. 14.00mm, Overall Height 22 mm, Screw Length 10.00 mm, Overall Length 21 mm, Tap Type Not Applicable, Includes -, Standards -, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.