Knurled Knob, Thermoplastic, Black, D= M05X15, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black

  • Mfr # K0247.0105X15

  • Zoro # G7141086


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Thread Size
M5
Type
External Thread
Screw Length
0.59"
Finish
Matte Black
Diameter
0.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.0105X15
Zoro #
G7141086
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M5
Screw Length
0.59"
Diameter
0.83"
Overall Length
1.46"

Details

Type
External Thread
Finish
Matte Black
Knob Type
Novo Grip
Components
Stainless Steel
Item
Knurled Knob
Material
Thermoplastic

Description

Knurled Knob, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.