Knurled Knob, Thermoplastic, Black, D= M05X20, D1= 21, H= 22, Comp: Steel, Cap: Black
Mfr # K0247.105X20
Zoro # G7141095
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
Key Features
Thread Size
M5
Overall Length
1.65"
Finish
Matte Black
Material
Thermoplastic
Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.105X20
Zoro #
G7141095
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M5
Overall Length
1.65"
Screw Length
0.78"
Diameter
0.83"
Details
Finish
Matte Black
Material
Thermoplastic
Type
External Thread
Knob Type
Novo Grip
Components
Steel
Item
Knurled Knob
Description
Knurled Knob, Thread Size M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.