Knurled Knob, Thermoplastic, Black, D= M05X25, D1= 21, H= 22, Comp: Steel, Cap: Black

  • Mfr # K0247.105X25

  • Zoro # G7141235


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Overall Length
1.85"
Type
External Thread
Finish
Matte Black
Components
Steel
Thread Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.105X25
Zoro #
G7141235
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1.85"
Thread Size
M5
Diameter
0.83"
Screw Length
0.99"

Details

Item
Knurled Knob
Type
External Thread
Finish
Matte Black
Components
Steel
Knob Type
Novo Grip
Material
Thermoplastic

Description

Knurled Knob, Thread Size M5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.