Knurled Knob, Thermoplastic, Black, D= M06, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black
Mfr # K0247.0106
Zoro # G7140289
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
Key Features
Thread Size
M6
Finish
Matte Black
Material
Thermoplastic
Knob Type
Novo Grip
Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.0106
Zoro #
G7140289
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Overall Length
0.87"
Diameter
0.83"
Details
Finish
Matte Black
Material
Thermoplastic
Item
Knurled Knob
Knob Type
Novo Grip
Type
Internal Thread
Components
Stainless Steel
Description
Knurled Knob, Thread Size M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.