Knurled Knob, Thermoplastic, Black, D= M06X15, D1= 21, H= 22, Comp: Stainless Steel, Cap: Black

  • Mfr # K0247.0106X15

  • Zoro # G7141384


product price:  $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Knob Type
Novo Grip
Type
External Thread
Screw Length
0.59"
Finish
Matte Black
Overall Length
1.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0247.0106X15
Zoro #
G7141384
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
0.59"
Overall Length
1.46"
Diameter
0.83"
Thread Size
M6

Details

Item
Knurled Knob
Knob Type
Novo Grip
Type
External Thread
Finish
Matte Black
Components
Stainless Steel
Material
Thermoplastic

Description

Knurled Knob, Thread Size M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.