Knurled Knob, Thermoplastic, Black, D= M08, D1= 26, H= 26, Comp: Steel, Cap: Black
Mfr # K0247.208
Zoro # G7140203
product price: $2.52
/eaSold in multiples of 10 for $25.20
Key Features
Overall Length
1.02"
Knob Type
Novo Grip
Diameter
1.02"
Type
Internal Thread
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.208
Zoro #
G7140203
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1.02"
Diameter
1.02"
Thread Size
M8
Details
Item
Knurled Knob
Knob Type
Novo Grip
Type
Internal Thread
Material
Thermoplastic
Components
Steel
Finish
Matte Black
Description
Knurled Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.