Knurled Knob, Thermoplastic, Black, D= M08X25, D1= 26, H= 26, Comp: Stainless Steel, Cap: Black
Mfr # K0247.0208X25
Zoro # G7140447
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Diameter
1.02"
Finish
Matte Black
Overall Length
2.01"
Screw Length
0.99"
Components
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.0208X25
Zoro #
G7140447
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
1.02"
Overall Length
2.01"
Screw Length
0.99"
Thread Size
M8
Details
Item
Knurled Knob
Finish
Matte Black
Components
Stainless Steel
Knob Type
Novo Grip
Type
External Thread
Material
Thermoplastic
Description
Knurled Knob, Thread Size M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.