Knurled Knob, Thermoplastic, Black, D= M08X30, D1= 26, H= 26, Comp: Steel, Cap: Black

  • Mfr # K0247.208X30

  • Zoro # G7140307


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Thread Size
M8
Knob Type
Novo Grip
Material
Thermoplastic
Type
External Thread
Screw Length
1.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0247.208X30
Zoro #
G7140307
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Screw Length
1.18"
Overall Length
2.20"
Diameter
1.02"

Details

Knob Type
Novo Grip
Material
Thermoplastic
Type
External Thread
Components
Steel
Finish
Matte Black
Item
Knurled Knob

Description

Knurled Knob, Thread Size M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.