Zoro Homepage

Knurled Knob, Thermoplastic, Black, D= M10, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black

  • Mfr # K0247.0310

  • Zoro # G3059375


product price: $4.89
/ea

Key Features

Base Dia. (In.)
22mm
Color
Gray
Diameter
34mm
Finish
Matte
Height
36mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.0310
Zoro #
G3059375
UPC #
-
Country of Origin
Germany

Dimensions

Base Dia. (In.)
22mm
Diameter
34mm
Height
36mm
Screw Length
14.00 mm
Thread Size
M10
Overall Length
34 mm
Overall Height
36 mm
Base Dia.
22.00mm
Handle Dia.
34.00mm
Thread Length
14 mm
Handle Diameter
34 mm
Base Height
13 mm
Base Diameter
22 mm

Details

Color
Gray
Finish
Matte
Knob Type
Novo Grip
Material
Thermoplastic
Style
Knurled
Item
Hand Knob
Standards
RoHS
Type
Internal Thread
Components
Stainless Steel
Handle Type
Knurled Round
Handle Material
Thermoplastic
Tap Type
Blind Hole
Features
Steel Trivalent Blue Passivated, Stainless Steel Bright
Thread Material
Stainless Steel
Measurement System
Metric

Description

Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Bushing, Thread Size M10, Handle Dia. 34.00mm, Base Dia. 22.00mm, Overall Height 36 mm, Screw Length 14.00 mm, Overall Length 34 mm, Tap Type Blind Hole, Includes -, Standards RoHS, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.