Knurled Knob, Thermoplastic, Black, D= M10X20, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black
Mfr # K0247.0310X20
Zoro # G2607893
product price:Â $5.45
/eaKey Features
Base Dia. (In.)
22mm
Color
Gray
Diameter
34mm
Finish
Matte
Height
36mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0247.0310X20
Zoro #
G2607893
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
22mm
Diameter
34mm
Height
36mm
Screw Length
20.00 mm
Thread Size
M10
Overall Length
34 mm
Overall Height
36 mm
Handle Dia.
34.00mm
Base Dia.
22.00mm
Base Height
13 mm
Handle Diameter
34 mm
Thread Length
20 mm
Base Diameter
22 mm
Description
Hand Knob, Handle Type Knurled Round, Handle Material Thermoplastic, Mounting Type Threaded Stud, Thread Size M10, Handle Dia. 34.00mm, Base Dia. 22.00mm, Overall Height 36 mm, Screw Length 20.00 mm, Overall Length 34 mm, Tap Type Not Applicable, Includes -, Standards -, Color Gray, Features Steel Trivalent Blue Passivated, Stainless Steel Bright, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.