Knurled Knob, Thermoplastic, Black, D= M10X30, D1= 34, H= 36, Comp: Stainless Steel, Cap: Black
Mfr # K0247.0310X30
Zoro # G7140027
product price:Â $5.15
/ea
Sold in multiples of 10 for $51.50
Key Features
Screw Length
1.18"
Type
External Thread
Diameter
1.34"
Overall Length
2.60"
Components
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.0310X30
Zoro #
G7140027
UPC #
-
Country of Origin
Germany
Dimensions
Screw Length
1.18"
Diameter
1.34"
Overall Length
2.60"
Thread Size
M10
Details
Type
External Thread
Components
Stainless Steel
Knob Type
Novo Grip
Material
Thermoplastic
Finish
Matte Black
Item
Knurled Knob
Description
Knurled Knob, Thread Size M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.