Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled knob, thermoset plastic with brass bushing, M04

  • Mfr # K0142.11504

  • Zoro # G1002168


product price: $2.45
/ea
Sold in multiples of 6 for $14.70

Key Features

Color
Black
Diameter
M04
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0142.11504
Zoro #
G1002168
UPC #
-
Country of Origin
China

Dimensions

Diameter
M04

Details

Color
Black
Material
Brass
Item
Knurled Knob

Description

Knurled Knob D=M04 D1=15 H=15,5, Form:A Thermoset, Comp:Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.