
Knurled knob, thermoset plastic with brass bushing, M06
Mfr # K0142.11506
Zoro # G1003857
product price: $2.75
/eaSold in multiples of 6 for $16.50
Key Features
Color
Black
Diameter
6 mm
Material
Brass
Type
Knurled Knob
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0142.11506
Zoro #
G1003857
UPC #
-
Country of Origin
China
Dimensions
Diameter
6 mm
Details
Color
Black
Material
Brass
Type
Knurled Knob
Measurement Type
Metric
Description
Knurled Knob D=M06 D1=15 H=15,5, Form:A Thermoset, Comp:Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.