
Knurled Knobs aluminum
Mfr # K1099.42125
Zoro # G4620229
product price: $23.15
/eaKey Features
Base Dia. (In.)
12 mm
Diameter
42 mm
Height
24.5 mm
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1099.42125
Zoro #
G4620229
UPC #
-
Country of Origin
Germany
Dimensions
Base Dia. (In.)
12 mm
Diameter
42 mm
Height
24.5 mm
Details
Material
Aluminum
Item
Knurled Knobs
Description
Knurled Knob Clamping With Grub Screw D1=42 H=24,5 Aluminum, Black Anodized, Components: Thermoplastic, Components: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.