
Knurled Knobs, external thread, inch
Mfr # K0247.01A17X20
Zoro # G4621848
product price: $3.79
/eaSold in multiples of 4 for $15.16
Key Features
Color
Yellow
Material
Thermoplastic/Stainless Steel
Thread Size
#10-32x20
Thread Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.01A17X20
Zoro #
G4621848
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
#10-32x20
Details
Color
Yellow
Material
Thermoplastic/Stainless Steel
Thread Type
External Thread
Description
Knurled Knob Size: 1 D=10-32X20 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.