Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Knobs, external thread, inch

  • Mfr # K0247.02A35X20

  • Zoro # G4622310


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Color
Light Gray
Material
Thermoplastic/Stainless Steel
Thread Size
5/16in-18x20
Thread Type
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.02A35X20
Zoro #
G4622310
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
5/16in-18x20

Details

Color
Light Gray
Material
Thermoplastic/Stainless Steel
Thread Type
External Thread

Description

Knurled Knob Size: 2 D=5/16-18X20 D1=26 H=26 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.