
Knurled Knobs, external thread, metric
Mfr # K0247.01065X30
Zoro # G4614330
product price: $3.95
/eaSold in multiples of 4 for $15.80
Key Features
Color
Light Gray
Material
Thermoplastic/Stainless Steel
Thread Size
M6
Thread Style
External Thread
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.01065X30
Zoro #
G4614330
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Details
Color
Light Gray
Material
Thermoplastic/Stainless Steel
Thread Style
External Thread
Measurement Type
Metric
Description
Knurled Knob Size: 1 D=M06X30 D1=21 H=22 Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray RAL 7035. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.