Zoro Homepage

Knurled Knobs, external thread, metric

  • Mfr # K0247.2087X20

  • Zoro # G4608925


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Color
Yellow
Material
Thermoplastic/Steel
Thread Size
M8
Measurement Type
Metric
Thread Style
External Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.2087X20
Zoro #
G4608925
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8

Details

Color
Yellow
Material
Thermoplastic/Steel
Measurement Type
Metric
Thread Style
External Thread

Description

Knurled Knob Size: 2 D=M08X20 D1=26 H=26 Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.