Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knurled Knobs, external thread, metric

  • Mfr # K0247.3106X30

  • Zoro # G4628674


product price: $3.85
/ea
Sold in multiples of 4 for $15.40

Key Features

Color
Red
Material
Thermoplastic/Steel
Thread Size
M10
Thread Style
External Thread
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0247.3106X30
Zoro #
G4628674
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10

Details

Color
Red
Material
Thermoplastic/Steel
Thread Style
External Thread
Measurement Type
Metric

Description

Knurled Knob Size: 3 D=M10X30 D1=34 H=36 Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.