
Knurled Knobs, external thread, metric
Mfr # K0247.3106X40
Zoro # G4629846
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Color
Red
Material
Thermoplastic/Steel
Thread Size
M10x40
Thread Type
External Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.3106X40
Zoro #
G4629846
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10x40
Details
Color
Red
Material
Thermoplastic/Steel
Thread Type
External Thread
Description
Knurled Knob Size: 3 D=M10X40 D1=34 H=36 Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.