
Knurled Knobs in steel or stainless steel, DIN 6303, inch
Mfr # K0137.1A52
Zoro # G4622076
product price: $17.69
/eaSold in multiples of 2 for $35.38
Key Features
Finish
Plain
Material
Stainless Steel
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0137.1A52
Zoro #
G4622076
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2"-13
Details
Finish
Plain
Material
Stainless Steel
Measurement Type
Inch
Description
Knurled Nut D=1/2-13 D1=40, H=24, Form: A Without Pin Hole, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.