
Knurled Knobs in steel or stainless steel, DIN 6303, metric
Mfr # K0137.108
Zoro # G4620299
product price: $3.85
/eaSold in multiples of 2 for $7.70
Key Features
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0137.108
Zoro #
G4620299
UPC #
-
Country of Origin
France
Dimensions
Thread Size
M8
Details
Finish
Black Oxide
Material
Steel
Measurement Type
Metric
Description
Knurled Nut D=M08 D1=30, H=17, Form: A Without Pin Hole, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.