Zoro Homepage

Knurled Knobs in steel or stainless steel, DIN 6303, metric

  • Mfr # K0137.1082

  • Zoro # G4636347


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Finish
Plain
Material
Stainless Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0137.1082
Zoro #
G4636347
UPC #
-
Country of Origin
France

Dimensions

Thread Size
M8

Details

Finish
Plain
Material
Stainless Steel
Measurement Type
Metric

Description

Knurled Nut D=M08 D1=30, H=17, Form: A Without Pin Hole, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.