Zoro Homepage

Knurled Knobs in steel or stainless steel, DIN 6303, metric

  • Mfr # K0137.110

  • Zoro # G4619346


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Finish
Black Oxide
Material
Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0137.110
Zoro #
G4619346
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10

Details

Finish
Black Oxide
Material
Steel
Measurement Type
Metric

Description

Knurled Nut D=M10 D1=36, H=20, Form: A Without Pin Hole, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.