
Knurled Knobs in steel or stainless steel, DIN 6303, metric
Mfr # K0137.1102
Zoro # G4621814
product price: $11.19
/eaSold in multiples of 2 for $22.38
Key Features
Finish
Plain
Material
Stainless Steel
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0137.1102
Zoro #
G4621814
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Details
Finish
Plain
Material
Stainless Steel
Measurement Type
Metric
Description
Knurled Nut D=M10 D1=36, H=20, Form: A Without Pin Hole, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.