Zoro Homepage

Knurled Knobs in steel or stainless steel, DIN 6303, metric

  • Mfr # K0137.112

  • Zoro # G4615076


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Finish
Black Oxide
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0137.112
Zoro #
G4615076
UPC #
-
Country of Origin
France

Dimensions

Thread Size
M12

Details

Finish
Black Oxide
Material
Steel

Description

Knurled Nut D=M12 D1=40, H=24, Form: A Without Pin Hole, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.