
Knurled Knobs, internal thread, metric
Mfr # K0247.3107
Zoro # G4612020
product price: $3.29
/eaSold in multiples of 4 for $13.16
Key Features
Color
Yellow
Material
Thermoplastic/Steel
Thread Size
M10
Measurement Type
Metric
Thread Style
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0247.3107
Zoro #
G4612020
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Details
Color
Yellow
Material
Thermoplastic/Steel
Measurement Type
Metric
Thread Style
Internal Thread
Description
Knurled Knob Size: 3 D=M10 D1=34 H=36 Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.