
Knurled nuts high style steel and stainless steel, DIN 466
Mfr # K0143.052
Zoro # G4586988
product price: $3.39
/eaSold in multiples of 4 for $13.56
Key Features
Color
Bright
Diameter
5 mm
Material
Stainless Steel
Type
Knurled Nut
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0143.052
Zoro #
G4586988
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
5 mm
Details
Color
Bright
Material
Stainless Steel
Type
Knurled Nut
Measurement Type
Metric
Description
Knurled Nut High D=M05 D1=20 H=11,5, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.