Shop KIPP
See all product information
Create Account
Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 20 mm Lg
Mfr # K1163.062X20
Zoro # G802082249
product price:Â
$
6.45
/ea
Sold in multiples of 2 for $12.90
Key Features
Thread Size
M6
Material
Stainless Steel
Finish
Bright
Head Height
9 mm
Head Thickness
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1163.062X20
- Zoro #
- G802082249
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M6
- Fastener Length
- 20 mm
- Head Height
- 9 mm
- Head Thickness
- 5 mm
- Head Width
- 24 mm
- Head Dia.
- 24 mm
Details
- Material
- Stainless Steel
- Finish
- Bright
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- Class
- A1
- System of Measurement
- Metric
- Tip Material
- Stainless Steel
- Meets/Exceeds
- DIN 653