
Knurled Thumb Screws in steel or stainless steel, DIN 464, inch
Mfr # K0140.A22X25
Zoro # G4610124
product price:Â $9.55
/ea
Sold in multiples of 2 for $19.10
Key Features
Finish
Plain
Length
25 mm
Material
Stainless Steel
Measurement Type
SAE
Head Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0140.A22X25
Zoro #
G4610124
UPC #
-
Country of Origin
Germany
Dimensions
Length
25 mm
Thread Size
1/4"-20
Details
Finish
Plain
Material
Stainless Steel
Measurement Type
SAE
Head Style
Knurled
Description
Knurled Screw DIN 464 D=1/4-20X25, D1=24, H=15, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.