
Knurled Thumb Screws in steel or stainless steel, DIN 464, inch
Mfr # K0140.AE2X10
Zoro # G4590339
product price:Â $4.59
/ea
Sold in multiples of 2 for $9.18
Key Features
Finish
Plain
Length
10 mm
Material
Stainless Steel
Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0140.AE2X10
Zoro #
G4590339
UPC #
-
Country of Origin
Germany
Dimensions
Length
10 mm
Thread Size
#8-32
Details
Finish
Plain
Material
Stainless Steel
Style
Knurled
Description
Knurled Screw DIN 464 D=8-32X10, D1=16, H=9,5, Stainless Steel Bright. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.