Knurled Thumb Screws in steel or stainless steel, DIN 464, metric

  • Mfr # K0140.08X16

  • Zoro # G4621805


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Finish
Black Oxide
Length
16 mm
Material
Steel
Style
Knurled
Thread Size
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0140.08X16
Zoro #
G4621805
UPC #
-
Country of Origin
Germany

Dimensions

Length
16 mm
Thread Size
M8

Details

Finish
Black Oxide
Material
Steel
Style
Knurled

Description

Knurled Screw DIN 464 D=M08X16, D1=30, H=18, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.