Knurled Thumb Screws in steel or stainless steel, DIN 464, metric

  • Mfr # K0140.102X40

  • Zoro # G4622977


product price:  $20.65
/ea
Sold in multiples of 2 for $41.30

Key Features

Finish
Plain
Length
40 mm
Material
Stainless Steel
Style
Knurled
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0140.102X40
Zoro #
G4622977
UPC #
-
Country of Origin
France

Dimensions

Length
40 mm
Thread Size
M10

Details

Finish
Plain
Material
Stainless Steel
Style
Knurled

Description

Knurled Screw DIN 464 D=M10X40*, D1=36, H=23, Stainless Steel Bright (*this thread length has no undercut at shoulder). Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.