
Knurled Thumb Screws in steel or stainless steel, DIN 464, metric
Mfr # K0140.10X25
Zoro # G4621297
product price:Â $6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Material
Free Cutting Steel
Type
Knurled Thumb Screw
Width
36 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0140.10X25
Zoro #
G4621297
UPC #
-
Country of Origin
Germany
Dimensions
Width
36 mm
Details
Material
Free Cutting Steel
Type
Knurled Thumb Screw
Measurement Type
Metric
Description
Knurled Screw DIN 464 D=M10X25, D1=36, H=23, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.