Knurled Thumb Screws in steel or stainless steel, DIN 464, metric

  • Mfr # K0140.10X30

  • Zoro # G4623519


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Free Cutting Steel
Width
36 mm
Type
Knurled Thumb Screw
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0140.10X30
Zoro #
G4623519
UPC #
-
Country of Origin
Germany

Dimensions

Width
36 mm

Details

Material
Free Cutting Steel
Type
Knurled Thumb Screw
Measurement Type
Metric

Description

Knurled Screw DIN 464 D=M10X30, D1=36, H=23, Free-Cutting Steel Black Oxidized. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.