Cheers to Savings!20% OFF Orders $200+Code: CHEERS2USee Details

Knurled Wheel 0.39"L, M6 External Thread

KIPP | Zoro #: G0927525 | Mfr #: K0261.5106X10

$ 5.19 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0927525 Mfr #: K0261.5106X10
Standards: - Knob Type: Novo Grip
Type: External Thread, Stainless Steel Stud Screw Length: 0.39"
Diameter: 1.57" Tap Type (In.): -
Includes: - Overall Length: 1.61"
Thread Size: M6 Item: Knurled Wheel
Finish: Matte Black Fits Hand Wheel Dia. (In.): -
Material: Thermoplastic Country of Origin (subject to change): Germany

Description

Knurled Wheel, External Thread, Stainless Steel Stud, Screw Length 0.39 In, Overall Length 1.61, Thread Size M6 In, Dia 1.57 In, Knob Type Novo Grip, Thermoplastic, Matte Black

Reviews