This item is Discontinued.

Kipp Knurled Wheel 2.36"L, M8 External Thread K0260.5208X60

Knurled Wheel 2.36"L, M8 External Thread (Discontinued)

  • Mfr # K0260.5208X60
  • Zoro # G2571116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0260.5208X60
Zoro #
G2571116
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
2.36"
Overall Length
3.78"
Thread Size
M8
Diameter
1.99"

Details

Knob Type
Novo Grip
Type
External Thread
Material
Thermoplastic
Item
Knurled Wheel
Finish
Matte Black

Description

Knurled Wheel, Thread Size M8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.