Shop Alternate Products
This Product is Discontinued
Kipp
Knurled Wheel 1.18"L, M8 External Thread (Discontinued)
Mfr # K0261.5108X30
Zoro # G2301424
This Product is Discontinued
Key Features
- Material Thermoplastic
- Knob Type Novo Grip
- Diameter 1.57"
- Screw Length 1.18"
- Type External Thread, Stainless Steel Stud