This item is Discontinued.

Kipp Knurled wheel, 40 mm dia., M8 int. thread, stainless, black K0261.2108

Knurled wheel, 40 mm dia., M8 int. thread, stainless, black (Discontinued)

  • Mfr # K0261.2108
  • Zoro # G2771964
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0261.2108
Zoro #
G2771964
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
1.22"
Diameter
1.57"

Details

Knob Type
Novo Grip
Item
Knurled Wheel
Finish
Matte Black
Type
Internal Thread, Stainless Steel Bushing
Material
Thermoplastic

Description

Knurled Wheel, Thread Size M8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.