
Knurled Wheels components in steel, external thread, Style L, metric
Mfr # K0260.51067X40
Zoro # G4630449
product price: $3.69
/eaSold in multiples of 4 for $14.76
Key Features
Diameter
40 mm
Thread Size
M6
Length
40 mm
Color
Black/Yellow
Style
L - External Thread with Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.51067X40
Zoro #
G4630449
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
40 mm
Thread Size
M6
Length
40 mm
Details
Color
Black/Yellow
Style
L - External Thread with Cap
Material
Thermoplastic/Steel
Measurement Type
Metric
Thread Style
External Thread
Description
Knurled Knob Size: 1 D1=40 D=M06X40 H=31, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.