Zoro Homepage

Knurled Wheels components in steel, external thread, Style L, metric

  • Mfr # K0260.52086X30

  • Zoro # G4622968


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Thread Size
M8
Material
Thermoplastic/Steel
Style
L - External Thread with Cap
Color
Black/Red
Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0260.52086X30
Zoro #
G4622968
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Length
30 mm
Diameter
50 mm

Details

Material
Thermoplastic/Steel
Style
L - External Thread with Cap
Color
Black/Red
Measurement Type
Metric
Thread Style
External Thread

Description

Knurled Knob Size: 2 D1=50 D=M08X30 H=36, Form: L, Thermoplastic Black RAL 7021, Components: Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.