
Knurled Wheels components in steel, internal thread, Style D, inch
Mfr # K0260.13A5
Zoro # G4592624
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Style
D - Tapped Thru without Cap
Material
Thermoplastic/Steel
Thread Size
1/2"-13
Diameter
63 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.13A5
Zoro #
G4592624
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
1/2"-13
Diameter
63 mm
Details
Style
D - Tapped Thru without Cap
Material
Thermoplastic/Steel
Color
Black
Measurement Type
Inch
Thread Style
Internal Thread
Description
Knurled Knob Size: 3 D1=63 D=1/2-13 H=41, Form: D, Thermoplastic Black RAL 7021, Components: Steel, Without Cap. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.