
Knurled Wheels components in steel, internal thread, Style K, inch
Mfr # K0260.22A47
Zoro # G4674725
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
Diameter
50 mm
Thread Size
3/8"-16
Color
Black/Yellow
Style
K - Tapped Thru with Cap
Material
Thermoplastic/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0260.22A47
Zoro #
G4674725
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Thread Size
3/8"-16
Details
Color
Black/Yellow
Style
K - Tapped Thru with Cap
Material
Thermoplastic/Steel
Measurement Type
Inch
Thread Style
Internal Thread
Description
Knurled Knob Size: 2 D1=50 D=3/8-16 H=36, Form: K, Thermoplastic Black RAL 7021, Components: Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.